Enclosure, NEMA 4/12, Hinge Cover, 60" x 36" x 10"

Item #: 0480908

Cat #: CSD603610

UPC: 783510411398

$ 1830.57 EA
Company wide:
2 in stock
Enclosure, Hinge Cover, NEMA 4/12, Wall Mount, Concept Style, 60 x 36 x 10 Inch, Steel/Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 4/12, Wall Mount, Concept Style, 60 x 36 x 10 Inch, Steel/Gray Finish

nVent HOFFMAN HOFCSD603610 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510411398, CSD603610, HOFCSD603610

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 60 in
Depth: 10 in
Width: 36 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 60 in
Width: 36 in
Mounting: Wall