Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm

Item #: 0480853

Cat #: Q30239ABD

UPC: 783510175795

$ 149.73 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 300 x 230 x 85mm, ABS
Also known as: 783510175795, Q30239ABD, HOFQ30239ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS