
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0480788
Cat #: P1-22-R
UPC: 785007215069
$ 1.29 EA
Company wide:
209
in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5"
Overview
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-3/8". Cubic Inches: 22.5"
Single Gang Deep Switch and Outlet Box with Captive Mounting Nails on each end, with threaded mounting holes. Two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has innovative extras that cut installation time. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. 100 pack.
Also known as: 785007215069, P1-22-R, PASP122R
Specifications
| Color: | Gray |
| Depth: | 3 3/8 in |
| Material: | Thermoplastic |
| Gangs: | 1 |
| Mounting: | Nail On |
| Cubic Inches: | 22.500 in³ |
| Color: | Gray |
| Material: | Thermoplastic |
| Mounting: | Nail On |
| Depth: | 3 3/8 in |
| Gangs: | 1 |
| Cubic Inches: | 22.500 in³ |