
$ 23.08 EA
Company wide:
40
in stock
Epoxy-ester Based, Light Duty Sacrificial Zinc Coating That Inhibits Corrosion And Provides The Beauty Of A High Shine Bright Metallic Finish. Recommended Fortouch-up And Repair Of Bright Finish, Hot-dip Galvanized Surfaces. Protects Basemetal Even Whe
Overview
Epoxy-ester Based, Light Duty Sacrificial Zinc Coating That Inhibits Corrosion And Provides The Beauty Of A High Shine Bright Metallic Finish. Recommended Fortouch-up And Repair Of Bright Finish, Hot-dip Galvanized Surfaces. Protects Basemetal Even Whe
An acrylic based, sacrificial zinc coating that protects ferrous metals from oxidizing. Creates a barrier film between the environment & the base metal to prevent the formation or spread of rust & corrosion.
Also known as: 078254184142, 18414, CRC18414
Specifications
| Type: | Instant Cold |
| Color: | Silver |
| Standards: | California Proposition 65 |
| Type: | Instant Cold |
| Standards: | California Proposition 65 |
| Color: | Silver |