This product has been discontinued.

1-1/4" Deluxe Cord Sealing Strain-Relief Grip 1.125" - 1.250"
Item #: 0480663
Cat #: L7726
UPC: 078477974001
Company wide:
0
in stock
Discontinued
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.
1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.125, 1.250 Cord Range
Also known as: 078477974001, L7726, LEVL7726, CGB cord connector
Specifications
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.125 - 1.250 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 1.125 - 1.250 in |
| Material: | Stainless Steel, Aluminum |