Breaker Bolt On, 60A, 1P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0480658

Cat #: QBHW1060

UPC: 786679392409

$ 271.85 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

60 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Also known as: 786679392409, QBHW1060, CUTQBHW1060

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On