
1-1/2" Deluxe Cord Grip Range: 1.312" - 1.437"
Item #: 0480547
Cat #: L8011
UPC: 078477978740
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.312 Inch - 1.437 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.312 Inch - 1.437 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.312, 1.437 Cord Diameter
Also known as: 078477978740, L8011, LEVL8011
Specifications
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 1.312 - 0.437 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.312 - 0.437 in |
| Material: | Stainless Steel, Aluminum |