Grounding Hub, 4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 0480370

Cat #: HUBG400DN

UPC: 687855002306

$ 141.50 EA
Company wide:
17 in stock
Documents & Guides
Grounding Hub, Insulated, Watertight, Size: 4 Inch, Material: Zinc Die Cast

Overview

Grounding Hub, Insulated, Watertight, Size: 4 Inch, Material: Zinc Die Cast

Appleton’s Uni-Seal Rigid Conduit Hubs eliminate the need for welded hubs. Efficiency of installation is built into the superior design; single wrench installation. Patented hex-hub wedge

adapter fits nearly flush against the interior side walls of enclosures; provides maximum wiring room. Simple two piece construction. Protective insulated throats, positive grounding

and water-tight sealing action.

Also known as: 687855002306, HUBG400DN, APPHUBG400DN, grounding hub, Meyers Hub

Specifications

Material: Steel
Hub Diameter: 4 in
Material: Steel
Hub Diameter: 4 in