Grounding Hub, 3", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 0480367

Cat #: HUBG300DN

UPC: 687855002283

$ 96.53 EA
Company wide:
51 in stock
Documents & Guides
Conduit Hub, Type: Grounding, Insulated, Wateritight, Size: 3 Inch, Material: Zinc Die Cast

Overview

Conduit Hub, Type: Grounding, Insulated, Wateritight, Size: 3 Inch, Material: Zinc Die Cast

Appleton Uni-Seal Rigid Conduit Hubs deliver fast, single-wrench installation with a simple two-piece design—no welded hubs or locknuts needed. The patented hex-hub wedge adapter sits nearly flush for maximum wiring space, while a flame-resistant insulated throat provides protection without end bushings. Built-in neoprene gasket ensures watertight sealing, and the self-locking body bites into the enclosure for 360° pressure, positive grounding, and vibration-resistant performance.

Also known as: 687855002283, HUBG300DN, APPHUBG300DN

Specifications

Material: Steel
Hub Diameter: 3 in
Material: Steel
Hub Diameter: 3 in