Grounding Hub, 2", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 0480359

Cat #: HUBG200DN

UPC: 687855002269

$ 33.41 EA
Company wide:
172 in stock
Documents & Guides
Conduit Hub, 2 Inch , Insulated, Gasketed, Watertight, Material: Die Cast Zinc

Overview

Conduit Hub, 2 Inch , Insulated, Gasketed, Watertight, Material: Die Cast Zinc

Appleton Uni-Seal Rigid Conduit Hubs deliver fast, single-wrench installation with a simple two-piece design—no welded hubs or locknuts needed. The patented hex-hub wedge adapter sits nearly flush for maximum wiring space, while a flame-resistant insulated throat provides protection without end bushings. Built-in neoprene gasket ensures watertight sealing, and the self-locking body bites into the enclosure for 360° pressure, positive grounding, and vibration-resistant performance.

Also known as: 687855002269, HUBG200DN, APPHUBG200DN

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in