Grounding Hub, 1-1/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 0480351

Cat #: HUBG125DN

UPC: 687855002245

$ 26.07 EA
Company wide:
67 in stock
Documents & Guides
Grounding Hub, 1-1/4 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Grounding Hub, 1-1/4 Inch, Insulated, Gasketed, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Appleton Uni-Seal Rigid Conduit Hubs deliver fast, single-wrench installation with a simple two-piece design—no welded hubs or locknuts needed. The patented hex-hub wedge adapter sits nearly flush for maximum wiring space, while a flame-resistant insulated throat provides protection without end bushings. Built-in neoprene gasket ensures watertight sealing, and the self-locking body bites into the enclosure for 360° pressure, positive grounding, and vibration-resistant performance.

Also known as: 687855002245, HUBG125DN, APPHUBG125DN

Specifications

Material: Steel
Hub Diameter: 1 1/4 in
Material: Steel
Hub Diameter: 1 1/4 in