$ 114.96 EA
Company wide:
0
in stock
Documents & Guides
TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg, SS Type 304
Overview
TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg, SS Type 304
nVent HOFFMAN HOFTG6SS optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.
Also known as: 783510127831, TG6SS, HOFTG6SS
Specifications
| Weight: | 0.500 lb |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Weight: | 0.500 lb |
| Material: | Stainless Steel 304 |
| Finish: | Brushed |