Grounding Hub, 3/4", Insulated, Gasketed, Watertight, Zinc Die Cast

Item #: 0480318

Cat #: HUBG75DN

UPC: 687855002221

$ 16.01 EA
Company wide:
268 in stock
Documents & Guides
Conduit Hub, 3/4 Inch, Insulated, Gasketed, Watertight, Material: Die Cast Zinc

Overview

Conduit Hub, 3/4 Inch, Insulated, Gasketed, Watertight, Material: Die Cast Zinc

Appleton Uni-Seal Rigid Conduit Hubs deliver fast, single-wrench installation with a simple two-piece design—no welded hubs or locknuts needed. The patented hex-hub wedge adapter sits nearly flush for maximum wiring space, while a flame-resistant insulated throat provides protection without end bushings. Built-in neoprene gasket ensures watertight sealing, and the self-locking body bites into the enclosure for 360° pressure, positive grounding, and vibration-resistant performance.

Also known as: 687855002221, HUBG75DN, APPHUBG75DN, Grounded meyers hub

Specifications

Material: Steel
Hub Diameter: 3/4 in
Material: Steel
Hub Diameter: 3/4 in