Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast

Item #: 0480298

Cat #: HUB300DN

UPC: 687855002184

$ 81.48 EA
Company wide:
657 in stock
Documents & Guides
Conduit Hub, 3 Inch, Insulated, Raintight, Zinc Die Cast, Threaded, Use With Rigid/IMC Conduit

Overview

Conduit Hub, 3 Inch, Insulated, Raintight, Zinc Die Cast, Threaded, Use With Rigid/IMC Conduit

Used to connect rigid metal conduit or IMC to a threadless opening in an enclosure. May be used in wet or dry locations, indoors or outdoors.

Also known as: 687855002184, HUB300DN, APPHUB300DN

Specifications

Material: Steel
Hub Diameter: 3 in
Material: Steel
Hub Diameter: 3 in