Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast

Item #: 0480294

Cat #: HUB200DN

UPC: 687855002160

$ 30.24 EA
Company wide:
2,533 in stock
Documents & Guides
Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast

Overview

Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast

Used to connect rigid metal conduit or IMC to a threadless opening in an enclosure. May be used in wet or dry locations, indoors or outdoors.

Also known as: 687855002160, HUB200DN, APPHUB200DN, Hatfield & McCoy, myers hub

Specifications

Material: Zinc
Hub Diameter: 2 in
Material: Zinc
Hub Diameter: 2 in