
Ashmore 9-5/8in 3-Light Wall Lantern BL
Item #: 0480175
Cat #: P5651-31
UPC: 785247565122
$ 708.37 EA
Company wide:
0
in stock
Documents & Guides
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light 9-5/8 in wall lantern in a Black finish.
Overview
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light 9-5/8 in wall lantern in a Black finish.
Also known as: 785247565122, P5651-31, PROP565131
Specifications
| Volts AC: | 120 |
| Color: | Black |
| Wattage: | 60 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Wattage: | 60 |
| Standards: | California Proposition 65 |
| Base: | Candelabra Screw (E12) |
| Color: | Black |
| Mounting: | Wall |
| Light Technology: | Incandescent |