Decora Wallplate, 2-Gang, Thermoset, Ivory, Oversized

Item #: 0479757

Cat #: 86602

UPC: 078477016619

$ 6.36 EA
Company wide:
6 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Ivory.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: Ivory.

2-Gang Decora/GFCI Device Decora Wallplate, Oversized, Thermoset, Device Mount, Ivory

Also known as: 078477016619, 86602, LEV86602

Specifications

Gangs: 2
Mounting: Device
Type: GFCI, Decorator
Material: Plastic
Color: Ivory
Size: Oversized
Gangs: 2
Type: GFCI, Decorator
Color: Ivory
Mounting: Device
Material: Plastic
Size: Oversized