Decora Wallplate, 4-Gang, Nylon, Brown

Item #: 0479747

Cat #: 80412-N

UPC: 078477001332

$ 2.80 EA
Company wide:
1 in stock
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown

4-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Standard Size, Thermoplastic Nylon, Device Mount, - Brown

Also known as: 078477001332, 80412-N, LEV80412N

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 4
Color: Brown
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Type: GFCI, Decorator
Gangs: 4