Decora/GFCI Wallplate, 3-Gang, Nylon, Almond, Standard

Item #: 0479745

Cat #: 80411-NA

UPC: 078477980408

Company wide:
0 in stock
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond.
Also known as: 078477980408, 80411-NA, LEV80411NA

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Color: Almond
Material: Nylon
Gangs: 3
Size: Standard
Color: Almond
Mounting: Device
Type: GFCI, Decorator
Material: Nylon