Decora Wallplate, 1-Gang, Nylon, Ivory, Stamped GFCI

Item #: 0479738

Cat #: 80401-GFI

UPC: 078477310168

$ 8.56 EA
Company wide:
0 in stock
Documents & Guides
Decora/GFCI Wallplate, 1-Gang, Nylon, Ivory, Standard, Stamped GFCI

Overview

Decora/GFCI Wallplate, 1-Gang, Nylon, Ivory, Standard, Stamped GFCI
Also known as: 078477310168, 80401-GFI, LEV80401GFI

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Size: Standard
Gangs: 1