1-Gang, Decora Wall Plate, Almond

Item #: 0479733

Cat #: 80401-NA

UPC: 078477088821

Call for price
Company wide:
0 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Almond.
Also known as: 078477088821, 80401-NA, LEV80401NA

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: Almond
Material: Nylon
Mounting: Device
Gangs: 1
Material: Nylon
Size: Standard
Color: Almond