Combination Toggle Switch / Duplex Receptacle, 15A, White

Item #: 0479702

Cat #: 5225-W

UPC: 078477965849

$ 15.24 EA
Company wide:
646 in stock
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-pole / 5-15r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - White

Overview

15 Amp, 120 Volt, Duplex Style Single-pole / 5-15r Ac Combination Switch, Commercial Grade, Grounding, Side Wired, - White

Leviton 5225 15 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, White

Also known as: 078477965849, 5225-W, LEV5225W

Specifications

Type: Toggle Switch, Grounding, Receptacle, Grounding Clip, 2 Device, Duplex
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Type: Toggle Switch, Grounding, Receptacle, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: White