Decora Wallplate, 1-Gang, Nylon, Gray, Midway

Item #: 0479613

Cat #: PJ26-GY

UPC: 078477205839

$ 1.57 EA
Company wide:
14 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

1-Gang Decora/GFCI Decora Wallplate, Midway Size, Gray

Also known as: 078477205839, PJ26-GY, LEVPJ26GY

Specifications

Size: Midway
Mounting: Device
Color: Gray
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Color: Gray
Material: Thermoplastic, Nylon
Mounting: Device
Type: GFCI, Decorator
Gangs: 1