Decora Wallplate, 1-Gang, Nylon, White, Midway

Item #: 0479611

Cat #: PJ26-W

UPC: 078477153611

$ 1.57 EA
Company wide:
8,789 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White

1-Gang Decora/GFCI Decora Wallplate, Midway Size, White

Also known as: 078477153611, PJ26-W, LEVPJ26W

Specifications

Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Size: Midway
Material: Thermoplastic, Nylon
Color: White
Mounting: Device
Gangs: 1