Decora Wallplate, 1-Gang, Nylon, Ivory, Midway

Item #: 0479610

Cat #: PJ26-I

UPC: 078477153604

$ 1.57 EA
Company wide:
102 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

1-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory

Also known as: 078477153604, PJ26-I, LEVPJ26I

Specifications

Size: Midway
Mounting: Device
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Size: Midway
Type: GFCI, Decorator
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory