Current Transformer Hinged Cover, 36.00x36.00x11.00, Gray, Steel
Item #: 0479555
Cat #: A363611HCT
UPC: 783510427399
$ 1415.68 EA
Company wide:
23
in stock
Documents & Guides
CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A363611HCT item measures 36.00x36.00x11.00 inches with a material of Steel colored Gray.
Overview
CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A363611HCT item measures 36.00x36.00x11.00 inches with a material of Steel colored Gray.
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510427399, A363611HCT, HOFA363611HCT
Features & Benefits
- Drip shield top and seam-free sides, front and back
- Mounting holes on back of enclosure
- Mounting studs are provided on the enclosure body
- Cover is removable in the open position
- Door handles provided
- Provisions for padlocking
- No gasketing or knockouts
- Ground lug
- Mounting provisions for optional door stop
- Enclosures are finished with paint over plated surfaces
Specifications
| Depth: | 11 in |
| Mounting: | Surface |
| Width: | 36 in |
| Material: | Steel |
| Height: | 36 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 11 in |
| Width: | 36 in |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Material: | Steel |
| Special Program: | Hoffman On Demand |