Barrier Strip, 12-Circuit

Item #: 0479554

Cat #: 89-612

UPC: 783250896127

$ 20.43 EA
Company wide:
0 in stock
Documents & Guides
Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 35 Amps, 300V.

Overview

Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 35 Amps, 300V.
Also known as: 783250896127, 89-612, IDE89612

Specifications

Circuits: 12
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 12
Poles: 12
Allowable Gauge Range: 22 - 10
Volts AC: 600
Standards: California Proposition 65