Slide Dimmer, Decorator, 1000W, 3-Way, Diva, Light Almon

Item #: 0479529

Cat #: DV-103P-LA

UPC: 027557366441

$ 126.70 EA
Company wide:
0 in stock

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Color: Light Almond.

Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in light almond

Also known as: 027557366441, DV-103P-LA, LUTDV103PLA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Dimmable: Yes