Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast

Item #: 0479485

Cat #: HUB100DN

UPC: 687855002139

$ 16.32 EA
Company wide:
2,602 in stock
Documents & Guides
Conduit Hub, 1 Inch, Insulated, Raintight, Zinc Die Cast

Overview

Conduit Hub, 1 Inch, Insulated, Raintight, Zinc Die Cast

Used to connect rigid metal conduit or IMC to a threadless opening in an enclosure. May be used in wet or dry locations, indoors or outdoors.

Also known as: 687855002139, HUB100DN, APPHUB100DN, Myers hub

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in