Keylock Switch Wallplate, 1-Gang, Stainless Steel

Item #: 0479476

Cat #: 84071-40

UPC: 078477052099

$ 16.55 EA
Company wide:
35 in stock
Documents & Guides
1-Gang, Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount w/Spanner Screws and Tool Diameter: .880 - Stainless Steel.

Overview

1-Gang, Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount w/Spanner Screws and Tool Diameter: .880 - Stainless Steel.

1-Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, Spanner Screws and Tool, Device Mount, Stainless Steel

Also known as: 078477052099, 84071-40, LEV8407140, tv plate

Specifications

Type: Locking Key Switch, Standard
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Locking Key Switch, Standard
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless