20A Hospital Grade Duplex Receptacle, 5-20R, Orange

Item #: 0479472

Cat #: 8300-LIG

UPC: 078477029909

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground W/6 Inch Lead, , Back & Side Wired, Steel Strap, - Orange

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground W/6 Inch Lead, , Back & Side Wired, Steel Strap, - Orange

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477029909, 8300-LIG, LEV8300LIG

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20