20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0479468

Cat #: 8300-IGG

UPC: 078477036440

$ 20.22 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade Isolated Ground Duplex Receptacle, 20A, 125V, Gray20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap, Gray

Overview

Hospital Grade Isolated Ground Duplex Receptacle, 20A, 125V, Gray20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap, Gray

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477036440, 8300-IGG, LEV8300IGG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20