20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0479467

Cat #: 8300-IGW

UPC: 078477057360

$ 20.22 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap - White

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057360, 8300-IGW, LEV8300IGW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White