20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0479466

Cat #: 8300-IGI

UPC: 078477057353

$ 20.22 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap, Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Nickel Plated Brass Strap, Ivory

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057353, 8300-IGI, LEV8300IGI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory