20A TR Hospital Grade Duplex Receptacle, 5-20R, Brown

Item #: 0479463

Cat #: 8300-SG

UPC: 078477057407

$ 16.33 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, Brown

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, Brown

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057407, 8300-SG, LEV8300SG

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20