20A TR Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0479462

Cat #: 8300-SGR

UPC: 078477057216

$ 16.33 EA
Company wide:
13 in stock
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, - Red

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, - Red

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057216, 8300-SGR, LEV8300SGR

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory