20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0479457

Cat #: 8300-HLI

UPC: 078477057261

$ 25.86 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Illuminated, Back & Side Wired, Steel Strap, Ivory

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057261, 8300-HLI, LEV8300HLI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory