15A Hospital Grade Single Receptacle, 5-15R, Orange

Item #: 0479454

Cat #: 8210-IG

UPC: 078477029916

$ 17.87 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Steel Strap, - Orange

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Isolated Ground, , Back & Side Wired, Steel Strap, - Orange

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477029916, 8210-IG, LEV8210IG

Specifications

Color: Orange
Amps: 15
NEMA Configuration: 5-15R
Color: Orange
NEMA Configuration: 5-15R
Amps: 15