15A TR Hospital Grade Duplex Receptacle, 5-15R, Brown

Item #: 0479445

Cat #: 8200-SG

UPC: 078477057391

$ 13.49 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap, - Brown

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap, - Brown

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057391, 8200-SG, LEV8200SG

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15