15A TR Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0479442

Cat #: 8200-SGW

UPC: 078477057155

$ 32.52 EA
Company wide:
58 in stock
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap, - White

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477057155, 8200-SGW, LEV8200SGW

Specifications

Volts AC: 120
Type: Tamper-Resistant, Hospital Grade, Self-Grounding
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Tamper-Resistant, Hospital Grade, Self-Grounding
Color: White

Customer Reviews

No reviews for this product
(0)