15A TR Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0479441

Cat #: 8200-SGI

UPC: 078477029947

$ 13.49 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Steel Strap - Ivory

All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Also known as: 078477029947, 8200-SGI, LEV8200SGI

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory