15A Industrial Grade Duplex Receptacle, 6-15R, Orange

Item #: 0479433

Cat #: 5662-IG

UPC: 078477052433

$ 23.70 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Orange

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 250 Volt, Back or Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - Orange

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477052433, 5662-IG, LEV5662IG

Specifications

Color: Orange
Amps: 15
Volts AC: 250
Type: Self-Grounding
NEMA Configuration: 6-15R
Color: Orange
Volts AC: 250
NEMA Configuration: 6-15R
Amps: 15
Type: Self-Grounding