1/0 Bare Stranded Copper Wire, 5000 Ft.

Item #: 0479417

Cat #: 1ABCSTRX5000

UPC:

Company wide:
0 in stock
Documents & Guides
1/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

1/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length
Also known as: 1ABCSTRX5000

Specifications

Gauge: 1/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 1/0 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded