2/0 Bare Stranded Copper Wire, 5000 Ft.

Item #: 0479411

Cat #: 2ABCSTRX5000

UPC:

$ 7.04 FT
Company wide:
0 in stock
Documents & Guides
2/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

2/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length
Also known as: 2ABCSTRX5000

Specifications

Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 5000 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded