4/0 Bare Stranded Copper Wire, 5000 Ft.

Item #: 0479410

Cat #: 4ABCSTRX5000

UPC: 48243337941

$ 10.86 FT
Company wide:
6,809 in stock
Documents & Guides
4/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

4/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 48243337941, 4ABCSTRX5000

Specifications

Gauge: 4/0 AWG
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4/0 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Stranding: Stranded