Category 5e, Riser, 24/4-UTP, Blue, 1000' Box

Item #: 0479337

Cat #: 424CMRCAT5+BLSPAPM

UPC: 74114909311

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 200MHZ, 300V - Blue - 1000 Foot Pull Pack

Overview

4 Pair / 24 AWG, CMP, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 200MHZ, 300V - Blue - 1000 Foot Pull Pack
Also known as: 74114909311, 424CMRCAT5+BLSPAPM

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Stranding: Stranded