3 Pb Enclosure 8.00x3.25x2.75

Item #: 0479296

Cat #: E3PBSS6

UPC: 783510849108

$ 741.41 EA
Company wide:
0 in stock
Pb Enclosure, Bulletin Pb1s (stainless Steel Pushbutton Enclosures), Size/dims:3pb X 30.5mm, Material/finish: Ss Type 316l

Overview

Pb Enclosure, Bulletin Pb1s (stainless Steel Pushbutton Enclosures), Size/dims:3pb X 30.5mm, Material/finish: Ss Type 316l

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510849108, E3PBSS6, HOFE3PBSS6

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 8 in
Width: 3.250 in
Depth: 2.750 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 3.250 in
Material: Stainless Steel 316L
Height: 8 in
Depth: 2.750 in
Finish: Brushed #4