This product has been discontinued.

Yellow Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Item #: 0479165
Cat #: 18101
UPC: 078254181011
Company wide:
1
in stock
Discontinued
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: OSHA Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Spray Paint, Rust Proof Enamel, Color: OSHA Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181011, 18101, CRC18101
Specifications
| Type: | Paint |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Paint |
| Color: | Yellow |
| Standards: | California Proposition 65 |