2.000 In X 7.000 In (50.80 Mm X 177.80 Mm)

Item #: 0479087

Cat #: THT-83-427-0.5

UPC: 662820305484

$ 452.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820305484, THT-83-427-0.5, BRATHT834275

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl