1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Item #: 0479084

Cat #: THT-10-427-3

UPC: 662820301134

$ 758.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820301134, THT-10-427-3, BRATHT104273

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl